Self-aligning ball bearing NTN 1217SK, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
NTN - Self-Aligning Ball Bearing - 1217SK
See technical informationSee documentsReferences
NTN:1217SK
Rubix:204A4082
EAN:4547359513738



Documents
Product details : NTN 1217SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x28 mm |
|---|---|
| Logistic Weight | 2080 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 49500 N |
Show UNSPSC/ECL@SS
£ 84.90 excl. VAT
/ Each
£ 101.88 incl. VAT
- Delivery usually within ( 3 ) days
