NTN - Angular Contact Ball Bearing - 3201S
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15.9 mm |
Logistics dimensions (L x W x H) | 32x32x15,9 mm |
---|---|
Logistic Weight | 65 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 15.9 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 3200 |
Cage | steel |
Usually arrives within 14 working days