Self-aligning ball bearing NSK 1213KJC3, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Self-aligning ball bearing 12
See technical informationReferences
NSK:1213KJC3
Rubix:100A5411
EAN:00029176059100

Product details : NSK SELF ALIGN BEARING 1213KJC3
NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, cage made of steel sheet, pressed, rolling body guided, bearing play C3, tapered bore, cone 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | high-carbon chromium bearing steel (suj2 type) |
| Cage | steel |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 76.45 excl. VAT
/ Each
£ 91.74 incl. VAT
- Usually arrives within 14 working days
