Self-aligning ball bearing SKF 2206 EKTN9, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Self-aligning Ball Bearing 22.. Series
See technical informationReferences
SKF:2206 EKTN9
Rubix:100A1530
Manufacturer :34823
EAN:7316577032461

Product details : SKF SELF-ALIGN. BEARING 2206 EKTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x62x62 mm |
|---|---|
| Logistic Weight | 239 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 22000 rpm |
Show UNSPSC/ECL@SS
£ 40.04 excl. VAT
/ Each
£ 48.05 incl. VAT
- Delivery usually within ( 3 ) days
