Self-aligning Ball Bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x26x26 mm |
---|---|
Logistic Weight | 22,8 g |
Inner diameter | 9 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 12 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 60000 rpm |
Limit speed | 38000 rpm |
Usually arrives within 14 working days