Self-aligning ball bearing FAG 1208-TVH-C3>J, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm


Self-Aligning Ball Bearing

References
fag:1208-TVH-C3>J
rubix:274A6074
manufacturer :3001272270030
ean:4064327867292
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : FAG 1208-TVH-C3J SELF-ALIGNING BALL BEARING


Self-aligning ball bearing 12. . -TVH, plastic cage

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
SealingOpen
Bearing ClearanceC3
Series12
MaterialGlass-Fiber Reinforced Polyamide PA66 (Cage)
CagePolyamide
Reference speed8600 rpm
Limit speed10100 rpm
Basic dynamic load, radial - Cr19400 N
Basic static load, radial - C0r6500 N
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories