Self-aligning ball bearing NSK 2306KJC3, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm


Self-aligning ball bearing 23

References
nsk:2306KJC3
rubix:100A6628
ean:00029176523373
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter72 mm
Width27 mm
See all Specifications

Product details : NSK SA DR BB 2306KJC3


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter72 mm
Width27 mm
SealingOpen
Bearing ClearanceC3
Show UNSPSC/ECL@SS
£ 41.46 excl. VAT
/ Each
£ 49.75 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories