Self-aligning ball bearing FAG 1222-K-M-C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1222-K-M-C3
Rubix:152A8164
Manufacturer :0384369650030
EAN:4012801184229

Product details : FAG 1222-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 12..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5270 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 363.25 excl. VAT
/ Each
£ 435.90 incl. VAT
- Delivery usually within ( 7 ) days
