Self-Aligning Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13 |
Material | Solid Brass (Cage) |
Cage | Brass |
Reference speed | 4750 rpm |
Limit speed | 6700 rpm |
Basic dynamic load, radial - Cr | 80000 N |
Basic static load, radial - C0r | 30000 N |
Usually arrives within 14 working days