Self-aligning Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 497 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 13E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 16000 rpm |
Limit speed | 11000 rpm |
Usually arrives within 14 working days