Self-aligning ball bearing FAG 127-TVH, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Self-aligning ball bearing
See technical informationReferences
FAG:127-TVH
Rubix:229A0102
Manufacturer :0190000300000
EAN:4012801159166

Product details : FAG 127-TVH SELF-ALIGN. BEARING 190000300000
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x22x22 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 7 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 26500 rpm |
| Basic static load, radial - C0r | 560 N |
| Basic dynamic load, radial - Cr | 2750 N |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Usually arrives within 14 working days
