Self-Aligning Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | 13 |
Material | polyamide pa66 (cage) |
Cage | polyamide |
Reference speed | 5100 rpm |
Limit speed | 5200 rpm |
Basic dynamic load, radial - Cr | 63000 N |
Basic static load, radial - C0r | 22900 N |
Usually arrives within 14 working days