Self-aligning ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 13 |
Reference speed | 13300 rpm |
Limit speed | 17800 rpm |
Basic dynamic load, radial - Cr | 12900 N |
Basic static load, radial - C0r | 3200 N |
Usually arrives within 14 working days