Self-aligning ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x100x100 mm |
---|---|
Logistic Weight | 792 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 22..-K-2RS-TVH |
Material | Steel |
Cage | Polyamide |
Limit speed | 3850 rpm |
Basic dynamic load, radial - Cr | 27000 N |
Basic static load, radial - C0r | 10000 N |
In stock: Next day delivery