Self-aligning ball bearing NTN 2307S, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
NTN - Self-Aligning Ball Bearing - 2307S
See technical informationSee documentsReferences
NTN:2307S
Rubix:204A5900
EAN:4547359521139



Documents
Product details : NTN 2307S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x31 mm |
|---|---|
| Logistic Weight | 671 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 35.38 excl. VAT
/ Each
£ 42.46 incl. VAT
- Delivery usually within ( 3 ) days
