Self-aligning ball bearing SKF 2210 ETN9/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2210 ETN9/C3
Rubix:133A6977
Manufacturer :34862
EAN:7316570648287

Product details : SKF SELF ALIGNING BEARING 2210ETN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 556 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22e |
| Material | steel for bearings |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 33800 N |
Show UNSPSC/ECL@SS
£ 74.51 excl. VAT
/ Each
£ 89.41 incl. VAT
- Delivery usually within ( 3 ) days
