Self-Aligning Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 23 |
Material | Glass-Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Reference speed | 8700 rpm |
Limit speed | 7900 rpm |
Basic dynamic load, radial - Cr | 46000 N |
Basic static load, radial - C0r | 13500 N |
Usually arrives within 14 working days