Self-aligning ball bearing SKF 1310 EKTN9/C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Self-aligning Ball Bearing 13.. Series
See technical informationReferences
SKF:1310 EKTN9/C3
Rubix:100A1227
Manufacturer :34277
EAN:7316576626807

Product details : SKF SELF-ALIGN. BEARING 1310 EKTN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1150 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13e |
| Material | steel for bearing |
| Cage | polyamide |
| Reference speed | 12000 rpm |
| Basic static load, radial - C0r | 14000 N |
| Basic dynamic load, radial - Cr | 43600 N |
Show UNSPSC/ECL@SS
£ 98.96 excl. VAT
/ Each
£ 118.75 incl. VAT
- Delivery usually within ( 3 ) days
