Self-aligning ball bearing SNR 2205, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
SNR - Self-Aligning Ball Bearing - 2205
See technical informationReferences
SNR:2205
Rubix:132A0511
EAN:3413520412005



Product details : SNR 2205 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x18 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | steel |
| Reference speed | 13000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 12200 N |
Show UNSPSC/ECL@SS
£ 15.61 excl. VAT
/ Each
£ 18.73 incl. VAT
- Usually arrives within 14 working days
