Self-aligning ball bearing SKF 1219 K, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1219 K
Rubix:132A0627
Manufacturer :34218
EAN:7316577112958

Product details : SKF SELF-ALIGN. BEARING 1219 K
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 3000 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
Show UNSPSC/ECL@SS
£ 178.43 excl. VAT
/ Each
£ 214.12 incl. VAT
- Usually arrives within 14 working days
