Self-aligning ball bearing NTN 1308SKC3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
NTN - Self-Aligning Ball Bearing - 1308SKC3
See technical informationSee documentsReferences
NTN:1308SKC3
Rubix:204A4146
EAN:4547359663358



Documents
Product details : NTN 1308SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 715 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9700 N |
| Basic dynamic load, radial - Cr | 29800 N |
Show UNSPSC/ECL@SS
£ 32.72 excl. VAT
/ Each
£ 39.26 incl. VAT
- Usually arrives within 14 working days
