Self-aligning ball bearing SKF 2305 E-2RS1TN9/C3, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm

Self-aligning Ball Bearing 23.. Series

See technical information

References

SKF:2305 E-2RS1TN9/C3
Rubix:420A4870
Manufacturer :372146
EAN:7316574217366
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width24 mm
See all Specifications

Product details : SKF 2305 E-2RS1TN9/C3 SELF-ALIGNING BALL BEARING


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistic Weight340 g
Inner diameter25 mm
Outer diameter62 mm
Width24 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series23e
Materialbearing steel
Cagepolyamide
£ 75.18 excl. VAT
/ Each
£ 90.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories