Self-aligning ball bearing SKF 1220 K/C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1220 K/C3
Rubix:100A0860
Manufacturer :34222
EAN:7316576605482

Product details : SKF SELF-ALIGN. BEARING 1220 K/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x180x180 mm |
|---|---|
| Logistic Weight | 3655 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 68900 N |
Show UNSPSC/ECL@SS
£ 293.96 excl. VAT
/ Each
£ 352.75 incl. VAT
- In stock: Next day delivery
