Self-aligning ball bearing NTN 2200S, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
NTN - Self-Aligning Ball Bearing - 2200S
See technical informationSee documentsReferences
NTN:2200S
Rubix:204A4683
EAN:4547359261509



Documents
Product details : NTN 2200S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x14 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1590 N |
| Basic dynamic load, radial - Cr | 7450 N |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ Each
£ 15.36 incl. VAT
- Delivery usually within ( 3 ) days
