Self-aligning ball bearing NTN 2318SK, Outer diameter: 190 mm | Width: 64 mm | Inner diameter: 90 mm
NTN - Self-Aligning Ball Bearing - 2318SK
See technical informationSee documentsReferences
NTN:2318SK
Rubix:204A6142
EAN:4547359521726



Documents
Product details : NTN 2318SK SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x64 mm |
|---|---|
| Logistic Weight | 7750 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 57500 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 470.47 excl. VAT
/ Each
£ 564.56 incl. VAT
- Usually arrives within 14 working days
