Self-aligning ball bearing NSK 2208K-2RSTN, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Spherical roller bearing 22
See technical informationReferences
NSK:2208K-2RSTN
Rubix:229A9801
Manufacturer :2208K-2RSTN N
EAN:0029176072017

Product details : NSK 2208K-2RSTN SELF ALIGNING BALL BEARING
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Strengths
Accepts up to 3° of misalignment.
Applications
Recommended when the shaft and housing alignment is difficult or when the shaft can bend.
Technical specifications
Attributes
| Logistic Weight | 485 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 28.06 excl. VAT
/ Each
£ 33.67 incl. VAT
- Usually arrives within 14 working days
