Self-aligning ball bearing SKF 1314, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1314
Rubix:100A1380
Manufacturer :34295
EAN:7316576605086

Product details : SKF SELF-ALIGN. BEARING 1314
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x150x150 mm |
|---|---|
| Logistic Weight | 3000 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8500 rpm |
Show UNSPSC/ECL@SS
£ 240.30 excl. VAT
/ Each
£ 288.36 incl. VAT
- Usually arrives within 14 working days
