SNR - Self-Aligning Ball Bearing - 1204.C3
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 1200 |
Cage | steel |
Reference speed | 15000 rpm |
Limit speed | 21000 rpm |
Basic dynamic load, radial - Cr | 9700 N |
Basic static load, radial - C0r | 2600 N |
Usually arrives within 14 working days