Self-aligning ball bearing NSK 2312KJC3, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm


Self-aligning ball bearing 23

References
nsk:2312KJC3
rubix:100A4681
ean:00029176415869
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
See all Specifications

Product details : NSK 2312KJC3 SELF ALIGNING BEARING 2312KC3


NSK self-aligning ball bearings are recommended when the alignment of shaft and housing is problematic and the shaft can bend. The outer race contains a hollow spherical runway, the centre of curvature of which corresponds to that of the rolling bearing. They are therefore self-aligning and thus suitable for the compensation of angular errors. Self-aligning ball bearing are available with cages made of steel sheet and polyamide. Due to the low contact angle, the axial bearing force is low. The permissible dynamic offset for normal loads is about 0.7 to 0.12 radiant (4 to 7 degrees).

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter130 mm
Width46 mm
Sealingopen
Bearing Clearancec3
Series2312kjc3
Show UNSPSC/ECL@SS
£ 140.41 excl. VAT
/ Each
£ 168.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories