Self-aligning ball bearing NSK 2205KJC3, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Spherical roller bearing 222
See technical informationReferences
NSK:2205KJC3
Rubix:100A8102
EAN:00029176523113

Product details : NSK SELF ALIGNED DOUBLE ROW BALL BEARING 2205KJC3
NSK spherical roller bearings support the most stringent conditions. The formation of these bearings makes it possible to support axial loads in both directions, as well as important radial loads. These bearings have good dimensional stability while undergoing vibration, shock and misalignment, and resist wear and abrasion. Performance improvements include controlled runway roughness and rollers with special heat treatment that confer better shock resistance, as well as external diameters and extra-precise bores, a reduced internal clearance.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2205kjc3 |
Show UNSPSC/ECL@SS
£ 23.72 excl. VAT
/ Each
£ 28.46 incl. VAT
- Usually arrives within 14 working days
