Self-aligning ball bearing SKF 2200 ETN9, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2200 ETN9
Rubix:100A1388
Manufacturer :34794
EAN:7316577002006

Product details : SKF SELF-ALIGN. BEARING 2200 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x30 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel (chromium steel 100cr6 / sae 52100) |
| Cage | polyamide |
| Reference speed | 50000 rpm |
| Basic static load, radial - C0r | 1730 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
£ 29.72 excl. VAT
/ Each
£ 35.66 incl. VAT
- In stock: Next day delivery
