Self-aligning ball bearing NTN 2216SC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 80 mm

NTN - Self-Aligning Ball Bearing - 2216SC3

See technical informationSee documents

References

NTN:2216SC3
Rubix:204A4780
EAN:4547359262179
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 2216SC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x33 mm
Logistic Weight2065 g
Inner diameter80 mm
Outer diameter140 mm
Width33 mm
Sealingopen
Bearing Clearancec3
Series2200
Materialsteel
Cagesteel
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr49000 N
£ 104.54 excl. VAT
/ Each
£ 125.45 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories