NTN - Self-Aligning Ball Bearing - 1313S
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 140x140x33 mm |
---|---|
Logistic Weight | 2485 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 1300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 62500 N |
Basic static load, radial - C0r | 22900 N |
Usually arrives within 14 working days