Self-aligning Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 371 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 22E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 18000 rpm |
Limit speed | 12000 rpm |
Usually arrives within 14 working days