Self-aligning ball bearing SKF 1303 ETN9, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1303 ETN9
Rubix:100A1213
Manufacturer :34251
EAN:7316576620676

Product details : SKF SELF-ALIGN. BEARING 1303 ETN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 13e |
| Material | bearing steel (100cr6) |
| Cage | polyamide |
| Reference speed | 28000 rpm |
| Basic static load, radial - C0r | 3400 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Delivery usually within ( 3 ) days
