Angular contact ball bearing SNR 5207NRZZG15, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
2-row angular contact ball bearings
See technical informationReferences
SNR:5207NRZZG15
Rubix:204A8643
EAN:3413520104702



Product details : SNR 5207NRZZG15 ANGULAR CONTACT BALL BEARING
Rigid angular contact ball bearing, two rows, polyamide cage, groove and snap ring on outside diameter, deflector on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x35 mm |
|---|---|
| Logistic Weight | 462 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 28700 N |
| Basic dynamic load, radial - Cr | 37300 N |
Show UNSPSC/ECL@SS
£ 40.41 excl. VAT
/ Each
£ 48.49 incl. VAT
- Delivery usually within ( 3 ) days
