Self-aligning ball bearing NTN 2222S, Outer diameter: 200 mm | Width: 53 mm | Inner diameter: 110 mm
NTN - Self-Aligning Ball Bearing - 2222S
See technical informationSee documentsReferences
NTN:2222S
Rubix:204A5179
EAN:4547359264999



Documents
Product details : NTN 2222S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x53 mm |
|---|---|
| Logistic Weight | 6790 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 51500 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 318.11 excl. VAT
/ Each
£ 381.73 incl. VAT
- Usually arrives within 14 working days
