Self-aligning ball bearing SKF 2214 E-2RS1TN9, Outer diameter: 125 mm | Width: 31 mm | Inner diameter: 70 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2214 E-2RS1TN9
Rubix:100A3673
Manufacturer :34885
EAN:7316577732613

Product details : SKF SELF-ALIGN. BEARING 2214 E-2RS1TN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x125x125 mm |
|---|---|
| Logistic Weight | 1528 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 197.73 excl. VAT
/ Each
£ 237.28 incl. VAT
- Delivery usually within ( 3 ) days
