Self-aligning ball bearing SKF 2213 E-2RS1KTN9, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2213 E-2RS1KTN9
Rubix:100A2070
Manufacturer :34877
EAN:7316577058249

Product details : SKF SELF-ALIGN. BEARING 2213 E-2RS1KTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x120x120 mm |
|---|---|
| Logistic Weight | 1415 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 22e |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 179.48 excl. VAT
/ Each
£ 215.38 incl. VAT
- Usually arrives within 14 working days
