Self-aligning ball bearing SKF 2222 K/C3, Outer diameter: 200 mm | Width: 53 mm | Inner diameter: 110 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2222 K/C3
Rubix:256A2466
Manufacturer :123889
EAN:7316571482200



Product details : 2222 K/C3 SELF ALIGNING BALL BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistic Weight | 6854 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 22 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 547.83 excl. VAT
/ Each
£ 657.40 incl. VAT
- Usually arrives within 14 working days
