Self-aligning Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x100x100 mm |
---|---|
Logistic Weight | 1230 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 36 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 23E |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 4500 rpm |
Usually arrives within 14 working days