Self-aligning Ball Bearing 22.. Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x62x62 mm |
---|---|
Logistic Weight | 251 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 22E |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 7500 rpm |
Usually arrives within 14 working days