Self-aligning Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x120x120 mm |
---|---|
Logistic Weight | 1391 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 22E |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 10000 rpm |
Limit speed | 7000 rpm |
Usually arrives within 14 working days