Self-aligning ball bearing NTN 2205SK, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm

NTN - Self-Aligning Ball Bearing - 2205SK

See technical informationSee documents

References

NTN:2205SK
Rubix:204A4700
EAN:4547359261622
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 2205SK SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing, tapered bore

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x52x18 mm
Logistic Weight160 g
Inner diameter25 mm
Outer diameter52 mm
Width18 mm
Sealingopen
Bearing Clearancecn
Series2200
Materialsteel
Cagesteel
Basic static load, radial - C0r3450 N
Basic dynamic load, radial - Cr12400 N
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories