Insert bearing with set screw RHP 1060-60G, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationSee documentsReferences
RHP:1060-60G
Rubix:158A1972
Manufacturer :1060-60G R
EAN:00747023040575

Documents
Product details : RHP BEARING INSERT 1060-60
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 1000g |
| Material | cast iron |
| Cage | steel |
| Limit speed | 2800 rpm |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 1.47 kg |
Show UNSPSC/ECL@SS
£ 63.46 excl. VAT
/ Each
£ 76.15 incl. VAT
- In stock: Next day delivery
