Insert bearing with set screw SNR UC315G2, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
SNR - Insert Bearing - UC.315.G2
See technical informationReferences
SNR:UC315G2
Rubix:205A9372
Manufacturer :UC.315.G2
EAN:3413529502868



Product details : SNR UC315G2 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 113360 N |
Show UNSPSC/ECL@SS
£ 116.91 excl. VAT
/ Each
£ 140.29 incl. VAT
- Delivery usually within ( 3 ) days
