Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Series | uc |
Material | cast iron |
Cage | steel |
Total bearing width | 31 mm |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | two rubber seals |
Usually arrives within 14 working days