Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
SNR - Bearing Unit - ZUC204FG
See technical informationReferences
SNR:ZUC206FG
Rubix:206A3524
EAN:3413521167713




Product details : SNR ZUC206FG INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x40 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Series | zuc200 |
| Material | steel, zinc-coated |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Lubricant | food-grade grease |
| Weight | 0.31 kg |
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
- Usually arrives within 14 working days
