Insert bearing with set screw RHP 1070-65G, Outer diameter: 125 mm | Inner diameter: 65 mm


Self-aligning bearing European standard 1000 G and 1000 DECG series

References
rhp:1070-65G
rubix:158A1998
manufacturer :1070-65G RRS AR3P5
ean:00747023040766
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter125 mm
See all Specifications

Product details : RHP 1070-65G BEARING INSERT 1070-65


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight2270 g
Inner diameter65 mm
Outer diameter125 mm
Show UNSPSC/ECL@SS
£ 100.12 excl. VAT
/ Each
£ 120.14 incl. VAT
  • In stock: Next day delivery

Check our products from related categories