Insert bearing with set screw SKF YAR 205-2RFG/VE495, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert Bearing
See technical informationReferences
SKF:YAR 205-2RFG/VE495
Rubix:200A1431
Manufacturer :78091
EAN:07316571814797

Product details : SKF YAR205-2RFG/VE495BEARING INSERT FOR FOODLINE UNIT
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Y-bearing, standard three-lip contact seal with additional slinger plate and widened inner ring on both sides of the bearing, bearing without lubrication holes in the outer ring, set-screw fastening
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistic Weight | 197 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
| Cage | polyamide |
| Reaming | 25 mm |
| Limit speed | 4300 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 80.88 excl. VAT
/ Each
£ 97.06 incl. VAT
- Usually arrives within 14 working days
